Superior Glove Endura Foam Lined Exra High-Heat Ressistance Gloves 505MARS L 1pair

#Nomor SKU S035143970
Wishlist
Rp629.900
Persediaan

Spesifikasi Produk

Model Number 505MARS
Unit 1pair
Size L
Instructions Dry-Clean
Abrasion None
Cut None
Heat ANSI Level 3 (200°C or 392°F)
Impact None
Puncture (Probe) None
Extended Sizes None
Material None
Gauge None
Palm Coating None
Dip Type None
Berat (Kg) 0.3
Tanggal Produk Terdaftar 04 January 2023
Terakhir Diperbaharui 09 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Endura 505MARS gloves are designed for all-day comfort with heat and flame protection. Made from durable, specially treated cow leather, its fire-resistant foam and aluminized back add heat and flame protection for resistance to slag, sparks, and ambient heat during extended periods of stick welding.
Feature
Specially treated leather extends wear-life with excellent resistance to open ¬flames and sparks
 Lined with 4 mm-thick flame-resistant foam
Sewn with para-aramid fiber for seam strength and resistance to sparks
 Select sidesplit leather used throughout
Use
Metal Fabrication, Stick Welding
Material Handling, Metal Fabrication, Sheet Metal Handling, Stick Welding
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan