ViewSonic Business Projector PG603W 3.800 Lumens WXGA 1unit
Rp9.199.900
Persediaan
Spesifikasi Produk
| Model Number | PG603W |
|---|---|
| Unit | 1unit |
| Native Resolution | 1280x800 |
| DMD Type | DC3 |
| Brightness (Lm) | 3800 |
| Contras Ratio | with SuperEco mode 22000:1 |
| Display Color | 1.07 Billion Colors |
| Light Source | Lamp |
| Light Source Life (Nor/SuperEco) | 5000/15000 |
| Lamp Wattage (W) | 200 |
| Lens Size (mm) | F=2.56-2.68, f=22-24.1 |
| Projection Offset (%) | 100±5 |
| Throw Ratio | 1.55-1.70 |
| Image Size (inch) | 30-300 |
| Throw Distance (m) | 1-10.98 (100inch @3.34m) |
| Keystone (°) | H:+/-20, V:+/-30 |
| Optical Zoom | 1.1x |
| Audible Noise (db) | (Eco) 27 |
| Resolution Support | VGA(640 x 480) to FullHD(1920 x 1080) |
| HDTV Compatibility | 480i, 480p, 576i, 576p, 720p, 1080i, 1080p |
| Video Compatibility | NTSC, PAL, SECAM |
| Horizontal Frequency (K-kHz) | 15 to 102 |
| Berat (Kg) | 2.8 |
| Tanggal Produk Terdaftar | 02 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The ViewSonic PG603W projector features WXGA resolution and a brightness output of 3800 ANSI Lumens for projecting clear, detailed images in brightly lit environments. PG603W has wireless sharing capabilities and allows you to share content from laptops and other smart devices from anywhere in the room via the projector’s LAN/Wi-Fi display with vPresenter Pro app. Smart device content can also be mirrored directly to the PG603W through USB connection for a simplified way to share content. The projector’s integrated USB reader allows you to plug in thumb drives through the USB port to display image files such as JPG and BMP, as well as Word, PowerPoint, and Excel files without the need for a PC. In addition, the energy-saving SuperEco mode reduces power consumption and extends lamp life to a lengthy 15,000 hours for dependable long-term projection.
PG603W
- 3800 Lumens WXGA Business Projector
- 22000:1 contrast ratio
- Integrated USB reader
- Screen mirroring for smart devices via USB
- LAN/WiFi display with vPresenter Pro
- Horizontal and Vertical keystone
Output
- Monitor out (D-SUB 15 pin): 1
- Audio out (3.5mm): 1
- Speaker: 10W
- USB type A (Power): 2 (1 x reader 5V/0.5A & 1 x optional wifi dongle)
Control
- RS232: 1
- RJ45: 1
- USB type mini B (Services): 1
Others
- Power Supply Voltage: 100-240V+/- 10%, 50/60Hz AC
- Power Consumption: Normal: 270W
- Standby: <0.5W
- Operating Temperature: 0~40℃
- Carton: Brown
- Net Weight: 2.3kg
- Dimensions (WxDxH) w/adjustment foot: 294x218x110mm
- Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, - Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese
Standard Accessory
- Power Cord: 1
- VGA cable: 1
- Remote Control: 1 (w/ laser pointer)
- QSG & CD: QSG: 1 / CD: NA
Optional Accessory
- Lamp/Light Source: RLC-109
- Warranty Card: Yes (CN Only)
- Air Filter: RSPL
- Carry Bag: PJ-CASE-008
PG603W
- 3800 Lumens WXGA Business Projector
- 22000:1 contrast ratio
- Integrated USB reader
- Screen mirroring for smart devices via USB
- LAN/WiFi display with vPresenter Pro
- Horizontal and Vertical keystone
Output
- Monitor out (D-SUB 15 pin): 1
- Audio out (3.5mm): 1
- Speaker: 10W
- USB type A (Power): 2 (1 x reader 5V/0.5A & 1 x optional wifi dongle)
Control
- RS232: 1
- RJ45: 1
- USB type mini B (Services): 1
Others
- Power Supply Voltage: 100-240V+/- 10%, 50/60Hz AC
- Power Consumption: Normal: 270W
- Standby: <0.5W
- Operating Temperature: 0~40℃
- Carton: Brown
- Net Weight: 2.3kg
- Dimensions (WxDxH) w/adjustment foot: 294x218x110mm
- Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, - Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese
Standard Accessory
- Power Cord: 1
- VGA cable: 1
- Remote Control: 1 (w/ laser pointer)
- QSG & CD: QSG: 1 / CD: NA
Optional Accessory
- Lamp/Light Source: RLC-109
- Warranty Card: Yes (CN Only)
- Air Filter: RSPL
- Carry Bag: PJ-CASE-008
Feature
Bright Images in Any EnvironmentPacked with 3,800 ANSI Lumens of brightness and a 22,000:1 high contrast ratio, PG603W is equipped to produce bright images in any environment, including rooms with high ambient light.
Immersive 3D Viewing
PG603W is capable of projecting 3D content directly from 3D Blu-ray players and HDMI-enabled devices such as laptops, tablets, and media players via HDMI connection.
Optimized Audio
SonicMode uses an embedded DSP chip to optimize sound performance for 3 different usage scenarios.
- Standard Mode: A preset mode that offers the best sound levels for general use.
- Speech Mode: A preset mode that enhances the sound of spoken words, making it ideal for projecting speeches and lectures.
- Entertainment Mode: a preset mode that is fine-tuned with more bass and richer mid-high frequencies; ideal for music and movies.
PC-free Projection
The projector’s USB reader support allows users to run photo images such as JPG and BMP, as well as office documents including PDF, Word, PowerPoint, and excel files, directly from a thumb drive for a PC-less projection solution.
- Operation has been verified for the following applications.
- Adobe PDF: 1.0/1.1/1.2/1.3/1.4
- Microsoft Word: British Word 95, Word 97/2000/2002/2003/2007(.docx)/2010(.docx)
- Microsoft Excel: British Excel 5/95, Excel 97/2000/2002/2003/2007(.xlsx)/2010(.xlsx)/Office XP Excel
- Microsoft PowerPoint: British PowerPoint97, PowerPoint 2000/2002/2003/2007(.pptx)/2010(.pptx)/Office XP PowerPoint, PowerPoint presentation 2003 and earlier(.pps)/2007 and 2010(.ppsx)
Wireless Presentation
PG603W supports display over LAN/W-Fi with vPresenter Pro app, which enables wireless content sharing from laptops and other smart devices and allows you to connect up to 4 different content sources simultaneously shown on a quad split screen.
- Minimum system requirements for vPresenter Pro
- Mac OS 10.10-10.11
- iOS 9-10
- Windows 7-10
- Android 5.0 above
*There may be system requirement changes for Mac OS and iOS, please refer to ViewSonic website or App Store before use.
Mobile Screen Mirroring
Content from smart devices can be mirrored instantly via USB cable connection for delivering presentations directly from your own device.
*Android 5.0 above devices need to first download the vPresenter Pro app to perform screen mirroring; audio cannot be output from projector when being mirrored.
Centralized Management
PG603W is Creston, AMX, PJ Link, ATEN, Extron and ViewSonic vController compatible for easy-to-use network management that allows administrators to remotely observe and control up to 256 projectors at one time through a LAN IP. An advanced real-time alert system sends status updates about power, lamp life, and unit location for efficient monitoring.
Instant Activation
Get your projector up and running instantly with two simple settings:
- Direct Power On: Simply connect the power cord and begin; the projector will power itself on automatically.
- Signal Power On: The projector will power on automatically upon detection of a VGA or HDMI cable connection.
Easy Image Correction
Horizontal and Vertical Keystone correction and 4 corner adjustment features eliminate crooked and distorted images for a perfectly proportioned picture every time.
8 Control Codes from a Single Remote
This projector remote control can be assigned to 8 different remote control codes for effortless projector selection, configuration and operation during lessons or meeting. The remote can also be used to control specific projectors individually by adjusting the remote’s control code.
Extended Lifespan
When the Power Saving setting is turned on and no signal input is detected, the projector will automatically switch into Eco Mode and SuperEco Mode.
- Eco Mode: The projector will automatically switch from Normal to Eco Mode whenever it has been left idle for 5 minutes.
- SuperEco Mode: When the projector has not received an input signal for 20 minutes, projected images are dimmed to 30%, extending the lamp’s lifespan to 15,000 hours on average.
Automatic Sleep Timer
PG603W’s Sleep Timer function allows you to select a period of inactivity that will determine when the projector should put itself into sleep mode automatically.
Reduced Energy Consumption
When no signal has been detected, the projector will automatically power off to conserve energy and lamp life.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan