TOA Multichannel Power Amplifier DA-1250D 1100W 1unit

#Nomor SKU S035106180
Wishlist
Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number DA-1250D
Unit 1unit
Power Source (V/Hz) AC 100 - 240, 50/60
Amplification System Class D
Input CH 1-2: 20kΩ (balanced) / 10kΩ (unbalanced), 0.775/1.0V/32dB*2, XLR-F connector
Output LINK CH 1-2: XLR-M connector Speaker 1-2: 2 channels: 700 Wx 2 (8 Ω)*3, 1250 Wx2 (4 Ω)*4, 1 channel (BRIDGE): 2500 Wx1 (8 Ω)*4, NL4 SPEAKON connector
Frequency Response (Hz-kHz) 20-20 (±3 dB)
Total Harmonic Distortion (%) ≤ 0.15
SN Ratio (dB) ≥ 100
LED Indicator Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
Cooling Air flow from front to rear
Operating Temperature (°C) 0 to +35 (32 to 95°F)
Operating Humidity (%RH) 80 or less (no condensation)
Finish Case: Plated steel sheet, black
Dimensions (WxHxD) (mm) 483x89x305
Accessory Power cable
Berat (Kg) 6.4
Tanggal Produk Terdaftar 29 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DA-1250D-AS Dual-Channel Power Amplifier
The DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan