WESTWARD Socket Wrench Set 55MT03 1/4-3/8-1/2inch 1set(183pcs)

#Nomor SKU S035065296
Wishlist
Rp7.799.900
Persediaan

Spesifikasi Produk

Model Number 55MT03
Unit 1set(183pcs)
Container (LxWxH) (inch) 19 11/16 x 8 1/16 x 13 25/32
Drive Tools Included 5inch Round Head Ratchet
Socket Shape 6-Point
Socket Size Range 1/4inch to 13/16inch; 4 mm to 22 mm
Sockets Included (28) Deep 6-Point; (58) Standard 6-Point
Number of Bits 14
Measurement Type Metric; SAE
Tip Size 2 mm; 2.5 mm; 3/16inch; 3/32inch; 5 mm; 5/32inch; 5/64inch; 5/8inch; T25; T30; T40; T45; T50; T55
Tip Style Torx
Includes Deep Sockets Yes
Includes Standard Sockets Yes
Socket Bits Included (6) Torx: T25, T30, T40, T45, T50, T55; (8) Hex: 2 mm, 2.5 mm, 3/32inch, 5 mm, 3/16inch, 5/32inch, 5/64inch, 5/8inch
Drill Size (inch) 1/4; 3/8; 1/2
Container Type Plastic Case
UNSPSC 27111703
Finish Chrome
Berat (Kg) 8.3
Tanggal Produk Terdaftar 29 December 2022
Terakhir Diperbaharui 07 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SAE and metric socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. SAE sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sets come in sizes that are measured in millimeters to fit fasteners with a metric size head.

Standard Socket Style/Size:
Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm; Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm; Standard 6-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm:
Socket Size:
4 mm; 3/16 in; 5 mm; 7/32 in; 6 mm; 1/4 in; 7 mm; 9/32 in; 5/16 in; 8 mm; 11/32 in; 9 mm; 3/8 in; 10 mm; 11 mm; 7/16 in; 12 mm; 1/2 in; 13 mm; 14 mm; 9/16 in; 15 mm; 5/8 in; 16 mm; 17 mm; 11/16 in; 18 mm; 19 mm; 3/4 in; 20 mm; 13/16 in; 21 mm; 22 mm; 7/8 in:
Deep Socket Style/Size:
Deep 6-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm; Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm:
Socket Bits Included:
(6) Torx: T25, T30, T40, T45, T50, T55; (8) Hex: 2 mm, 2.5 mm, 3/32 in, 5 mm, 3/16 in, 5/32 in, 5/64 in, 5/8 in:
Tip Size:
2 mm; 2.5 mm; 3/16 in; 3/32 in; 5 mm; 5/32 in; 5/64 in; 5/8 in; T25; T30; T40; T45; T50; T55:
Sockets Included:
(28) Deep 6-Point; (58) Standard 6-Point:
Container LxWxH:
19-11/16 in x 8-1/16 in x 13-25/32 in
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan