UVEX Dielectric Helmet Earmuffs 2630220 Black-Yellow L 1unit

#Nomor SKU S034770283
Wishlist
Rp559.900
Persediaan

Spesifikasi Produk

Model Number 2630220
Unit 1unit
Product Type Earmuffs
Version Helmet Earmuffs
Insulation Value (SNR) (dB) 30
Size L
Color Yellow, Black
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 December 2022
Terakhir Diperbaharui 25 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex K20H dielectric helmet earmuffs for 30 mm Euroslot helmet connection
uvex K20H are dielectric earmuffs that can be directly attached to helmets with a 30 mm Euroslot. When used in combination with the uvex pheos E helmet, the new plastic arm ensures safety during electrical work. The length of the soft arm can be adjusted to ensure perfect positioning. The earmuffs can be quickly and easily moved into the operating, standby and resting positions with a rotate and swivel motion. The memory foam sealing pads create an excellent seal and fit around the head. If using the earmuffs in applications with high hygiene requirements, we recommend using the hygiene kit, article no. 259997. Regularly changing the sealing pads provides a secure seal and extends the service life of the earmuffs.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
dielectric helmet earmuffs
continuous length adjustment
sound isolation thanks to the rubber-cushioned earmuffs
operating/standby and resting positions
replaceable earmuff cushions for applications with high hygiene requirements
Cushioned sealing pads with memory foam create an excellent seal and fit around the head.

Protective Features :
meets standard EN 352-3
30 dB noise reduction

Comfort features :
optimal earmuff shape provides pressure-free protection for the outer ear
extra-soft memory foam ear cushions ensure optimal wearer comfort, even when worn for long periods
Quickly and easily move the earmuffs into the operating, standby or resting position.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan