Hanna Instruments Ion Selective Electrodes Lead/Sulfate HI4112 1pc

Rp39.999.900
Persediaan

Spesifikasi Produk

Model Number HI4112
Unit 1pc
Approximate Slope 25
Measurement Range (ppm) 0.1M to 1X 10-6M 20700 to 0.21
Connectivity BNC
Temperature Range (°C) 0 to 80
Cable Length (m) 1 coaxial
Body Material PEI
Type Solid-state; Combination
Possible Applications Determination of lead ions in plating baths and as an indicator for titrations
Parameter Lead/Sulphate
Optimum pH Range 4 to 7
Insertion Length (mm) 120
Berat (Kg) 0.5
Tanggal Produk Terdaftar 08 December 2022
Terakhir Diperbaharui 29 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI-4112 is a solid state, combination ion selective electrode (ISE) for the determination of lead (Pb2+) in solution and indicator for sulphate in titrations. The lead sulphide sensing pellet produces a potential change due to the ion exchange between the inorganic pellet membrane and the sample. The internal sensing elements are housed within a durable polyetherimide (PEI) body. The HI4112 is ideal for a variety of applications in the plating industry and environmental monitoring.
Solid state sensor
Skirted cone geometry
Detection from 0.21 to 20,700 mg/L Pb2+
The HI-4112 is a Lead/Sulphate combination ISE ideal for the determination of Lead ions in plating baths and as an indicator for titrations.
The HI-4112 lead/sulphate selective electrode is a complete potentiometric cell that contains a silver/silver chloride (Ag/AgCl) reference housed within a PEI plastic body with a potassium nitrate electrolyte. The internal elements are isolated from the sample by a compressed lead sulphide sensing membrane.
Hanna's solid state combination ISEs are designed with a cone style junction. The skirted cone geometry of the sensor forms the liquid junction with the test solution at the tip of the junction cone, producing a highly stable reference potential and consistent flow rates of electrolyte into the solution. A simple press of the top portion of the ISE makes it easy to empty the electrolyte fill solution and replace when necessary.
For the HI-4112 to measure lead accurately, it is important that the ionic strength of the standards and sample be adjusted to a high and constant value with the lead ionic strength adjuster (ISA) solution. The ISA ensures that the activity coefficient is constant so the concentration of free lead ions can be measured. Measuring all solutions with a constant ionic strength reduces the margin of error between measurements. The HI-4112 lead/sulphate solid state ISE can measure from 1µM (0.21 mg/L) to 0.1M (20,700 mg/L).




Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan