Hanna Instruments Multiparameter (pH/EC) Probe HI7698195/40 for HI9821 1pc
Rp48.999.900
Persediaan
Spesifikasi Produk
| Model Number | HI7698195/40 |
|---|---|
| Unit | 1pc |
| IP Protection | IP68 |
| Operating Temperature (°C) | -5 to 55 |
| Threads | Nylon |
| Storage Temperature (°C) | -20 to 70 |
| Shield | ABS/316SS |
| Sensor Inputs | 3 (pH or pH/ORP, EC) |
| Sample Environment | Fresh, brackish, seawater |
| O-Ring Materials | EPDM |
| Maximum Depth (m) | 20 |
| Probe Dimensions (mm) | (without cable) 342, dia : 46 |
| Cable Specifications | Multistrand-multiconductor shielded cable with internal strength member rated for 68kg intermittent use |
| Body | ABS |
| Cable Length (m) | 40 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 08 December 2022 |
| Terakhir Diperbaharui | 29 July 2025 |
Informasi Produk
Description
HI-7698195/40 pH/ORP/RC probe for HI-98195
The probe features a quick connect that makes a waterproof connection with the meter. Sensors are automatically recognised by the probe and meter when connected. Any ports not used on the probe will not have the parameter displayed on the meter. Sensor replacement is quick and easy with field replaceable, screw type connectors that are colour coded for easy sensor identification. The probe features a multistrand-multiconductor shielded cable with 4m, 10m, 20m and 40m lengths available. It's rugged waterproof design makes it ideal for field use.
Multi-function Sensor
Quick Sensor replacement
Sensor replacement is quick and easy with field replaceable, screw type, connectors which are colour-coded for easy identification. These meters automatically recognise sensors.
Sensors available separately
The HI-7698194-0 is a replaceable combination pH sensor for use with Hanna's family of multiparameter portable meters and probes. The sensor body is constructed of durable PEI material and contains a double ceramic junction design. The HI-7698194-0 contains a glass pH sensing tip combined with an Ag/AgCl reference electrode in gel electrolyte. Each module is colour-coded for easy installation and integration with the probe.
The HI-7698194-1 is a replaceable combination pH/ORP sensor for use with Hanna's family of multiparameter portable meters and probes. The sensor body is constructed of durable PEI material and contains a double ceramic junction design. The HI7698194-1 contains a glass pH sensing tip with a platinum ORP sensing pin. Each module is colour-coded for easy installation and integration with the probe.
The HI-7698194-3 is a replaceable 4-ring electrode conductivity sensor for use with Hanna's family of multiparameter portable meters and probes. The sensor body is constructed of durable ABS material and contains AISI 316 stainless steel electrodes that are not subject to polarisation or surface coating effects. Each module is colour coded for easy installation and integration with the probe.
The probe features a quick connect that makes a waterproof connection with the meter. Sensors are automatically recognised by the probe and meter when connected. Any ports not used on the probe will not have the parameter displayed on the meter. Sensor replacement is quick and easy with field replaceable, screw type connectors that are colour coded for easy sensor identification. The probe features a multistrand-multiconductor shielded cable with 4m, 10m, 20m and 40m lengths available. It's rugged waterproof design makes it ideal for field use.
Multi-function Sensor
Quick Sensor replacement
Sensor replacement is quick and easy with field replaceable, screw type, connectors which are colour-coded for easy identification. These meters automatically recognise sensors.
Sensors available separately
The HI-7698194-0 is a replaceable combination pH sensor for use with Hanna's family of multiparameter portable meters and probes. The sensor body is constructed of durable PEI material and contains a double ceramic junction design. The HI-7698194-0 contains a glass pH sensing tip combined with an Ag/AgCl reference electrode in gel electrolyte. Each module is colour-coded for easy installation and integration with the probe.
The HI-7698194-1 is a replaceable combination pH/ORP sensor for use with Hanna's family of multiparameter portable meters and probes. The sensor body is constructed of durable PEI material and contains a double ceramic junction design. The HI7698194-1 contains a glass pH sensing tip with a platinum ORP sensing pin. Each module is colour-coded for easy installation and integration with the probe.
The HI-7698194-3 is a replaceable 4-ring electrode conductivity sensor for use with Hanna's family of multiparameter portable meters and probes. The sensor body is constructed of durable ABS material and contains AISI 316 stainless steel electrodes that are not subject to polarisation or surface coating effects. Each module is colour coded for easy installation and integration with the probe.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Probe/Hanna%20Instruments%20Multiparameter%20(pH%2FEC)%20Probe%20HI7698195%2F40%20for%20HI9821%201pc/hoS034705636-1.jpg)