Hanna Instruments Flat Tip pH Electrode HI1413B/50 with BNC Connector 1pc

Rp8.399.900
Persediaan

Spesifikasi Produk

Model Number HI1413B/50
Unit 1pc
Measurement Range pH
Reference Cell Type single, Ag/AgCl
Junction Type/Flow Rate Open
Type of Electrolyte Viscolene
Body Material Glass
Tip/Shape Flat
Matching Pin No
Maximum Pressure (bar) 0.1
Temperature Operating Range (°C) 0 to 50 (32 to 122°F) - LT
Body Length/Overall Length (mm) 110 / 153.5
Temperature Sensor No
Outer Diameter (mm) 12
Cable (m) coaxial; 1 (3.3ft)
Connector Type BNC
Amplifier No
Recommended Use Emulsions, leather, paper, skin, surface
Berat (Kg) 0.5
Tanggal Produk Terdaftar 08 December 2022
Terakhir Diperbaharui 29 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanna Instruments offers a wide variety of pH electrodes that are designed for many different applications. The type of glass used for sensing pH, bulb shape, body material, type of junction, type of reference and electrolyte used are just some of the design considerations.

The HI1413B uses low temperature (LT) glass, flat tip bulb, glass body, and open junction with viscolene gel electrolyte.

Low Temperature Glass Formulation
The glass tip uses a special LT glass formulation with a lower resistance of approximately 50 megaohms compared to general purpose (GP) with a resistance of about 100 megaohms. This is beneficial since many food products are stored at low temperatures. As the temperature of the glass decreases in the sample, the resistance of the LT glass will increase approaching that of GP glass at ambient temperatures. If using GP glass, the resistance would increase above the optimum resistance for the high impedance input of a pH meter.The HI1413B is suitable to use with samples that measure from 0 to 50°C.

Flat Glass Tip
A flat tip profile allows direct surface measurement of a sample and optimizes surface contact for measurement on skin, leather, agar plates, paper, and samples that cannot easily be penetrated.

Glass Body
The glass body is as staple of pH electrode design and ideal for laboratory use. The glass is resistant to many harsh chemicals, is easy to clean, and transfers heat readily for fast thermal equilibrium between the sample and the sensor. The mV generated by the reference cell is temperature-dependent. The faster the electrode reaches equilibrium, the steadier the reference potential.

Open Junction Reference
The open junction design consists of a solid gel interface (viscolene) between the sample and internal Ag/AgCl reference. This interface not only prevents silver from entering the sample, but also makes it impermeable to clogging, resulting in a fast response and stable readings.

BNC Connector
The HI1413B/50 uses a BNC connector. This type of connector is universal and can be used on any pH meter that has the female BNC probe input.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan