NTN Tapered Roller Bearing HM88649/HM88610 1set
Harga spesial Rp81.000 Harga normal Rp149.900
Persediaan
Diskon 45%
Promo
Only 1 left
Spesifikasi Produk
Model Number | HM88649/HM88610 |
---|---|
Unit | 1set |
Diameter (D) (mm) | 72.233 |
Dimension Wo (inch) | 0.7812 (19.842mm) |
Dimension Wi (inch) | 10 (25.4mm) |
Dimension W (inch) | 10 (25.4mm) |
Bore Type | Round |
Configuration | One |
Material | Case Carburized Steel |
Style | Cone & Cup |
Precision Rating | Special Tolerance |
Cone Number | HM88649 |
Cup Number | HM88610PX1 |
Type | Tapered Roller Bearing |
Dimension B (inch) | 1.3750 (34.925mm) |
Dimensions r (inch) | 0.0900 (2.3mm) |
Dimension a (Effective Load Center) (inch) | -0.1800 (-4.6mm) |
Dimension U (inch) | 1.91 (48.5mm) |
Dimension V (inch) | 1.67 (42.5mm) |
Lubrication | w/o Oil Hole |
e (Axial Load Factor) | 0.55 |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 07 December 2022 |
Terakhir Diperbaharui | 03 September 2025 |
Informasi Produk
Feature
- Since it employs tapered rollers, bearing is durable against load in the axial direction and its load capacity is also great.
Use
- For thrust/radial load application.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |