NTN Tapered Roller Bearing 529/522 1set
Rp289.900
Persediaan
Spesifikasi Produk
Model Number | 529/522 |
---|---|
Unit | 1set |
Diameter (D) (mm) | 101.6 |
Dimension Wo (inch) | 1.0625 (26.988mm) |
Dimension Wi (inch) | 1.4200 (36.068mm) |
Dimension W (inch) | 1.3750 (34.925mm) |
Bore Type | Round |
Configuration | One |
Material | Case Carburized Steel |
Style | Cone & Cup |
Precision Rating | Class 4 |
Cone Number | 529 |
Cup Number | 522 |
Type | Tapered Roller Bearing |
Dimension B (inch) | 20 (50.8mm) |
Dimensions r (inch) | 0.1300 (3.3mm) |
Dimension a (Effective Load Center) (inch) | -0.5000 (-12.7mm) |
Dimension U (inch) | 2.32 (59.0mm) |
Dimension V (inch) | 2.28 (58.0mm) |
Dimension X (inch) | 3.74 (95.0mm) |
Dimension Z (inch) | 3.50 (89.0mm) |
Berat (Kg) | 0.6 |
Tanggal Produk Terdaftar | 07 December 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Since it employs tapered rollers, bearing is durable against load in the axial direction and its load capacity is also great.
Use
- For thrust/radial load application.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |