NTN Tapered Roller Bearing 30220 1set
Rp999.900
Persediaan
Spesifikasi Produk
Model Number | 30220 |
---|---|
Unit | 1set |
Precision Rating | Class 0 |
Diameter (D) (mm) | 180 |
Dimension a (Effective Load Center) (inch) | -0.0394 (-1mm) |
Limiting Speed-Oil (rpm) | 2700 |
Bore Type | Round |
Limiting Speed-Grease (rpm) | 2000 |
Dimension (da min) (inch) | 6.18 (157.0mm) |
Material | Through Hardened Steel |
Dimension C (inch) | 1.1417 (29mm) |
Style | Cone & Cup |
Type | Tapered Roller Bearing |
Dimension B (inch) | 1.3386 (34mm) |
Dimensions r (inch) | 0.10 (2.5mm) |
Dimension T (inch) | 1.4567 (37mm) |
Dimensions da (inch) | 4.49 (114.0mm) |
Dimensions db (inch) | 4.57 (116.0mm) |
Berat (Kg) | 3.7 |
Tanggal Produk Terdaftar | 07 December 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Since it employs tapered rollers, bearing is durable against load in the axial direction and its load capacity is also great.
Use
- For thrust/radial load application.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |