BenQ Interactive Flat Panel RM6503 65inch 1unit
Rp67.999.900
Persediaan
Spesifikasi Produk
| Model Number | RM6503 |
|---|---|
| Unit | 1unit |
| Resolution (Pixel) | UHD 3840x2160 |
| Screen Size (inch) | 65 |
| Panel Type | IPS |
| Active Area (mm) | 1428.5x803.5 |
| Response Time (ms) | 8 |
| Orientation | Landscape |
| Light Life (hour) | 50000 |
| Hardness | 9H tempered |
| Touch Points | 20 |
| Touch Output (ms) | < 10 |
| CPU | A73 x4 |
| GPU | Mali-G52 MC 2 |
| RAM (Gb) | 8 |
| Memory Storage (GB) | 32 |
| Operating System | Android 9.0 |
| Power Supply (V/Hz) | AC 100-24/50-60 |
| Power Consumption (W) | Max : 335; Standby : <0.5; Typical : 113.7 |
| Dimensions (WxHxD) (mm) | 1506.0x951.0x122.2 |
| VESA Mount (screws) (mm) | 600x400 |
| Operating Temperature (°C) | 0 ~ 40 |
| Berat (Kg) | 57.5 |
| Tanggal Produk Terdaftar | 05 December 2022 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Provides a more realistic learning experience to accelerate development while providing a protective effect for the entire class
- Designed for hybrid and remote classrooms
- Germ-resistant screen and pen
- Increase student engagement with built-in tools
- USB Type-C for connectivity for all devices
- 4K UHD display with built-in speaker and microphone
- Designed for hybrid and remote classrooms
- Germ-resistant screen and pen
- Increase student engagement with built-in tools
- USB Type-C for connectivity for all devices
- 4K UHD display with built-in speaker and microphone
Feature
Anti Glare, Dual Pen, Soundbar, Instashare 2, 8GB/32GB, AMS, DMS, Anti Germ Screen, USB Type-C, MicKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan