BenQ Interactive Flat Panel RM5502K 55inch 1unit
Rp45.999.900
Persediaan
Spesifikasi Produk
| Model Number | RM5502K |
|---|---|
| Unit | 1unit |
| Resolution (Pixel) | UHD 3840x2160 |
| Screen Size (inch) | 55 |
| Panel Type | VA |
| Active Area (mm) | 1209.6x680.4 |
| Response Time (ms) | 8.5 |
| Orientation | Landscape |
| Light Life (hour) | 50000 |
| Hardness | 9H tempered |
| Touch Points | 20 |
| Touch Output (ms) | < 8 |
| CPU | A73 x2 + A53 x2 |
| GPU | Mali-G51MP4 |
| RAM (Gb) | 4 |
| Memory Storage (GB) | 32 |
| Operating System | Android 8.0 |
| Power Supply (V/Hz) | AC 100-24/50-60 |
| Power Consumption (W) | Max : 220; Standby : <0.5; Typical : 102 |
| Dimensions (WxHxD) (mm) | 1268.1x814.5x115.6 |
| VESA Mount (screws) (mm) | 400x200 |
| Operating Temperature (°C) | 0 ~ 40 |
| Berat (Kg) | 37.1 |
| Tanggal Produk Terdaftar | 05 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
RM5502K is designed to tap into the dynamic possibilities of the classroom and help teachers build a healthy and engaging learning environment. Not only does RM5502K come with Eye-Care solution, but it is also installed with proficient cloud whiteboard for enhanced class participation and foster collaboration with students beyond locations and platforms. RM5502K is your ultimate interactive display to achieve a touch-enhanced, and connect entire class for a smooth and fun learning experience.
Feature
Anti Glare, Dual Pen, Soundbar, Instashare, 4GB/32GB, AMS, DMSKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan