Mitutoyo ABS Digital Caliper (Jangka Sorong) 500-175-30 0-6inch/0-150mm 1pc

#Nomor SKU S034668245
Wishlist
Rp6.599.900
Persediaan

Spesifikasi Produk

Model Number 500-175-30
Unit 1pc
Size (inch/mm) 0-6/0-150
Data Output Yes
Dimensions (mm) L: 233, A: 16.5, B: 21, C: 14.5, D: 40, H: 16
Maximum Response Speed Unlimited mm/s
Depth Bar Flat
Thumb Roller Yes
Max. Permissible Error E MPE (inch) ±0.001
Max. Permissible Error S MPE (inch) ±0.002
Origin (ABS-Zero) Yes
Low Voltage Alarm Yes
Battery Life (years) Approx. 5 (Under Normal Use)
Digital Step (inch/mm) 0,0005/0,01
On/Off Yes
Absolute/Increment (Increment ZERO) Yes
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 December 2022
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Digimatic calipers have carbide-tipped jaws and allow you to take reliable measurements and offer you the following benefits:
Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale.The slider provides smooth, stable and comfortable operation.Character height: 9 mm (alleviation of fatigue with the high-contrast LCD)The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed.Extraordinary battery life

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan