Havit Cooler Pad HV-F2056 1unit
Rp299.900
Persediaan
Spesifikasi Produk
Model Number | HV-F2056 |
---|---|
Unit | 1unit |
Dimensions (LxWxH) (mm) | 380x280x28 |
DC Fans Size (mm) | Total of 3 fans @ 110 L x 110 W x 20 H |
Rated Voltage (V DC) | 5 |
USB Ports | 2 |
Speed (rpm) | 1100 +/- 200 |
Material | HIPS and metal mesh |
USB cable length (cm) | 60 |
Air Flow (CFM) | 65 |
Mean Time Between Failure (hour) | 10000 |
Number of Fans | 3 |
Number of USB Port | 2 |
Compatible Laptop Size (inch) | 17 |
Berat (Kg) | 0.7 |
Tanggal Produk Terdaftar | 28 November 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Slim, Light Weight, and PortableBarely over an inch of thickness and only 1.6 lbs of weight, the HAVIT 15.6″-17″ laptop cooler is ultra-portable and protects your investment wherever you go.
- Ergonomic Comfort
With the help of ergonomic design and the 2 adjustable height setting, the HAVIT laptop cooler provides you with the most relaxing incline angle for all-day viewing and tying.
- Optimized for Laptop Carrying
The high-quality multi-directional metal mesh of HV-F2056 15.6″-17″ laptop cooler provides your laptop with a wear-resisting and stable laptop carrying surface.
- Superior Cooling, Whisper Quiet
Three large 110mm fans provide superior airflow at whisper quiet noise levels, spinning at just over 1,000 RPM. The HAVIT 15.6″-17″ laptop cooler provides a strong 65 CFM of air flow allowing you to work all day without making any noise and interrupting your flow.
- Extra USB Ports
Need extra USB ports while using HAVIT 15.6″-17″ laptop cooler? Just plug it into one of the 2 additional pass through USB ports on the laptop cooler.
- Full 1 Year Manufacturer’s Warranty
All HAVIT products are built to the highest quality standards and we stand behind our products with a full 1 year manufacturer’s warranty.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan