CAMP GT ANSI Full Body Harness for Suspension 216901 L-XXL 1set

#Nomor SKU S034604748
Wishlist
Rp6.699.900
Persediaan

Spesifikasi Produk

Model Number 216901
Unit 1set
Waist (cm) 90-140
Legs (cm) 60-75
Height (cm) 65-85
Size Fit L to XXL
Standard EN 358, EN 361, EN 813, ANSI Z359.11
Berat (Kg) 2.4
Tanggal Produk Terdaftar 11 November 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GT ANSI follows the design of our top-end rope access harnesses with modifications to bring it in line with the most current ANSI standards. With its dual certification (ANSI + EN), the GT ANSI satisfies the strict regulatory needs of workers in many parts of the
world.
Based on the GT Sit + Chest harnesses, the GT ANSI was also developed from the findings of our "SOSPESI" research program which gave us new insights on suspension trauma. The innovative connection between the waist belt and leg loops makes the sit harness comfortable both during suspension and on the ground. The padding uses variable thicknesses and stiffness to provide the right amount of support and comfort for every part of the body. Patented ventral attachment features two loops: the upper loop is for attaching a chest harness and chest ascender and the lower loop holds the ventral D-ring for attaching lanyards and rope tools.
Robust automatic buckles on the leg loops with correct closure indicators. Certified break-away loops for lanyards on the shoulders. 6 aluminum alloy attachment points: 1 sternal and 1 dorsal for fall arrest with certified load indicators, 1 ventral for suspension, 2 side and 1 back for positioning and restraint.
Feature
- The innovative connection between the waist belt and leg loops makes the sit harness comfortable both during suspension and on the ground.
- Patented ventral attachment features two loops: the upper loop is for attaching a chest harness and chest ascender and the lower loop holds the ventral D-ring for attaching lanyards and rope tools.
- 6 aluminum alloy attachment points:
1 sternal and 1 dorsal for fall arrest with certified load indicators;
1 ventral for suspension;
2 side and 1 back for positioning and restraint.
- Certified break-away loops for lanyards on the shoulders.
- Robust automatic buckles on the leg loops with correct closure indicators.
- Load indicators stitching.
- Steel buckles for belt and chest adjustment.
- Triple-layer belt padding: comfortable 3D mesh inside. Additional rigid foam on back load areas.
- Double density leg-loops padding: stiffer on the back for load support, softer on the groin area for comfort. 3D mesh inside. Large contact area for pressure distribution.
- Back leg-loops connection webbings adjustable in length.
- Polyester belt webbing, 44 mm wide.
- Webbing system for fastening "HUB" gear carabiner (supplied separately).
- Two large side gear loops.
- System for chest ascender fastening.
- Steel connector with anti-rotation pin.
- Patented "Sicura" buckles for fastening "Access Swing"

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait