Orientalmotor Reversible Motor WK2 Series 0RK1GN-CW2J 1pc
Rp1.399.900
Persediaan
Spesifikasi Produk
Model Number | 0RK1GN-CW2J |
---|---|
Unit | 1pc |
Mounting Angle Dimension (mm) | 42 |
Capacitor | Product name: CH045BFAUL, Capacitance: 0.45μF, Rated voltage: 450VAC |
Overheat Protector Type | Impedance protect |
Output Power (W) | 1 |
Starting Torque (Motor Shaft) (mN.m) | Single-phase 200V/50Hz: 8; Single- phase 200V/60Hz: 8 |
Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm)) | Single-phase 200V/50Hz: 10/1000; Single-phase 200V/60Hz: 8/1200 |
Type | Lead |
Allowable Torque Of Gearhead Output Shaft | It depends on the combined gearhead. |
Allowable Moment of Inertia J | It depends on the combined gearhead. |
Time Rating (hour) | 0.5 |
Direction of Rotation | It depends on the combined gearhead. |
Voltage/Frequency/Current (V/Hz/A) | Single phase 200/50/0.066; Single phase 200/60/0.069 |
Rotation Speed When Gearhead Is Attached | It depends on the combined gearhead. |
Berat (Kg) | 1.1 |
Tanggal Produk Terdaftar | 07 November 2022 |
Terakhir Diperbaharui | 23 September 2025 |
Informasi Produk
Description
The product name on the motor nameplate is 0RK1GN-CW2. The suffix (J) of the product name above indicates the type of capacitor.
Accessories: Motor: Motor, capacitor, capacitor cap, instruction manual
Accessories: Motor: Motor, capacitor, capacitor cap, instruction manual
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan