Orientalmotor Reversible Motor 4RK25GC Series 4RK25GC-30 1pc
Rp2.899.900
Persediaan
Spesifikasi Produk
Model Number | 4RK25GC-30 |
---|---|
Unit | 1pc |
Mounting Angle Dimension (mm) | 80 |
Capacitor | Product name: CH20BFAUL, Capacitance: 2.0μF, Rated voltage: 450VAC |
Overheat Protector Type | Thermal protector (automatic reset type) |
Shaft Material | Iron |
Electromagnetic Brake | None |
Output Power (W) | 25 |
Starting Torque (Motor Shaft) (mN.m) | Single-phase 220V/50Hz: 160; Single- phase 230V/50Hz: 180 |
Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm)) | Single-phase 220V/50Hz: 190/1280; Single-phase 230V/50Hz: 190/1280 |
Reduction Ratio | 30 |
Rotation Speed when Gearhead is Attached (rpm) | Single-phase 220V/50Hz: 50; Single-phase 230V/50Hz: 50 |
Allowable Torque of Gearhead Output Shaft (N m) | Single-phase 220V/50Hz: 4.9; Single- phase 230V/50Hz: 4.9; |
Allowable Moment of Inertia J (kg.m²) | 800x10ˉ⁴ (at momentary stop: 279x10ˉ⁴) |
Type | Lead |
Shaft/Gear Type | Parallel shaft Combination type |
Time Rating (hour) | 0.5 |
Direction of Rotation | Motor and opposite direction |
Voltage/Frequency/Current (V/Hz/A) | Single phase 220/50/0.26; Single phase 230/50/0.26 |
Berat (Kg) | 2.5 |
Tanggal Produk Terdaftar | 07 November 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan