Orientalmotor Motor with Electromagnetic Brake K Series 5IK90GU-SMF2 1pc
Rp5.199.900
Persediaan
Spesifikasi Produk
Model Number | 5IK90GU-SMF2 |
---|---|
Unit | 1pc |
Mounting Angle Dimension (mm) | 90 |
Electromagnetic Brake | Yes |
Output Power (W) | 90 |
Starting Torque (Motor Shaft) (mN.m) | Three-phase 200V/50Hz: 850; Three-phase 200V/60Hz: 700 |
Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm)) | Three-phase 200V/50Hz: 680/1300; Three-phase 200V/60Hz: 570/1550 |
Allowable Torque Of Gearhead Output Shaft | It depends on the combined gearhead. |
Allowable Moment of Inertia J | It depends on the combined gearhead. |
Shaft/Gear Type | Toothed shaft |
Time Rating | Continue |
Direction of Rotation | It depends on the combined gearhead. |
Electromagnetic Brake Part Model | Non-excitation actuation type |
Electromagnetic Brake (V/Hz/A/W) | Single phase 200/50/0.07/10; Single phase 200/60/0.07/10; |
Voltage/Frequency/Current (V/Hz/A) | Three-phase 200/50/0.8; Three-phase 200/60/0.8 |
Electromagnetic Brake Static Friction Torque (Motor Shaft) (mN.m) | 500 |
Rotation Speed When Gearhead Is Attached | It depends on the combined gearhead. |
Berat (Kg) | 4.7 |
Tanggal Produk Terdaftar | 07 November 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Accessories: motor, instruction manual
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan