MOWILEX Waterproof 20kg WP02 WP 915 Geranium 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Color | WP 915 Geranium |
| Size (kg) | 20 |
| Suitable For | Satin |
| Surfaces | Water |
| Coverage | ready to use (recommended). Layers 1: 10% (if needed), layers 2 - dst: don’t dilute |
| Application Tools | Brush and roller |
| No. of Layers | 2-3 Layers |
| Spread Rate | 7-9 m2/Kg per layers |
| Paint Recoat Time (hour) | 2 |
| Berat (Kg) | 21.0 |
| Tanggal Produk Terdaftar | 28 October 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
WP02 WATERPROOF is an advanced, high-tech waterproofing coating. It was developed specifically for Indonesia’s climate of extreme exposure to heat, UV and rain. We use the highest quality ingredients and apply innovative manufacturing techniques to achieve unmatched elasticity and overall performance. As a dual function product WP02 WATERPROOF provides true waterproofing while at the same time meeting your design needs as it is available in hundreds of colors.
Feature
- Water Proof- Wide Coverage
- Elastis
- Weather & UV Resistant
- Strong Adhesive
- Ultra Low VOC
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan