MAKITECH BELGOTCH Standard Type Conveyor Model 34-G1-150-3000 Series T1-C40 1unit
Rp20.999.900
Persediaan
Spesifikasi Produk
| Model Number | T1-C40 |
|---|---|
| Unit | 1unit |
| Voltage (V) | AC200 |
| Phase | 3-Phased |
| Frequency (Hz) | 50 |
| Speed Mode | Fixed |
| Maximal Load (L) | 2500 |
| Frame thickness (mm) | 34 |
| Model | G1 |
| Belt Width (mm) | 150 |
| Frame Width (mm) | 190 |
| Frame Length (mm) | 3000 |
| Motor Speed Symbol | T1 |
| Motor Output | C40 |
| Packing Dimension (cm) | 305x40x20 |
| Drive Position | Center |
| Frame Material | Aluminium |
| Reduction Ratio | 1/180 |
| Conveyor Speed (m/minute) | 1.6/1.9 |
| Berat (Kg) | 27.0 |
| Tanggal Produk Terdaftar | 13 October 2022 |
| Terakhir Diperbaharui | 30 July 2025 |
Informasi Produk
Description
Stable conveyance with less deviation is realized by adopting a meander-less belt. It is suitable for places that are difficult to perform maintenance inspection such as when the conveyor is set to other machines. It also supports severe use conditions such as forward reverse operations and can be used for various purposes.
Warning
image on this page only as Representative Image, Please check the specifications of each model number for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan