MAKITECH BELGOTCH Standard Type Conveyor ModeL34-S1-500-3000 T1-C40 1unit
Rp28.999.900
Persediaan
Spesifikasi Produk
Model Number | T1-C40 |
---|---|
Unit | 1unit |
Voltage (V) | AC200 |
Phase | 3-Phased |
Frequency (Hz) | 50 |
Speed Mode | Fixed |
Maximal Load (L) | 2500 |
Frame thickness (mm) | 34 |
Model | S1 |
Belt Width (mm) | 500 |
Frame Width (mm) | 540 |
Frame Length (mm) | 3000 |
Motor Speed Symbol | T1 |
Motor Output | C40 |
Packing Dimension (cm) | 305x66x20 |
Drive Position | Center |
Frame Material | Aluminium |
Reduction Ratio | 1/180 |
Conveyor Speed (m/minute) | 1.6/1.9 |
Berat (Kg) | 54.0 |
Tanggal Produk Terdaftar | 13 October 2022 |
Terakhir Diperbaharui | 30 July 2025 |
Informasi Produk
Description
Belgotch Type 34 Standard Model has an aluminum frame, center drive, and a light weight model. A timing belt is used for the drive part as standard for the first time in this class. The general-purpose model of the Belgotch series having excellent quietness and durability.
Warning
image on this page only as Representative Image, Please check the specifications of each model number for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan