Sika Sikacrete Floor Level 25kg 1bag
Rp239.900
Persediaan
Spesifikasi Produk
Unit | 1bag |
---|---|
Size (kg) | 25 |
Packaging | Bag |
Color | Powder / Light Grey |
Shelf Life | 12 months from date of production |
Storage Conditions | Store properly in undamaged and unopened, original sealed packaging, in dry conditions. Protect from direct sunlight. |
Density (kg/L) | Dry : ~1.46; Wet : ~2.17 |
Compressive Strength (N/mm²) | 28 days : ~35 |
Tensile Strength in Flexure (N/mm²) | 28 days : ~6 |
Tensile Adhesion Strength (N/mm²) | 28 days: ~1.5 |
Mixing Ratio | Water : Sikacrete Floor Level = 3.5 - 4.5 L : 25 kg bag |
Layer Thickness (mm) | Minimum 3/ Maximum 20 |
Ambient Air Temperature (°C) | Minimum +5 / Maximum +35 |
Substrate Temperature (°C) | Minimum +5 / Maximum +35 |
Berat (Kg) | 26.5 |
Tanggal Produk Terdaftar | 12 October 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Sikacrete Floor Level is a one part, polymer modified, pumpable self levelling high performance cementitous underlayment for the levelling and smoothing of interior floors prior to the application of the final floor finish such as ceramic tiles, carpets, parquet / wood floors, vynil, etc.
Feature
- Fast application because of the very good flow and cohesion of the fresh product- Very good bond and high mechanical strengths
- Very good surface appearance and hardness
- Capable of levelling surfaces with 3 - 20 mm thickness. (up to 20 mm with added aggregate, max. 20 %)
Use
Sikacrete Floor Level is used for surface levelling of new floor or floor renovation, at high rise building, exhibition hall, auditorium, mall, residential, etc. For indoor use only.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan