Sika SikaBit PRO P 30-0 MG Grey 1x10m 1roll

#Nomor SKU S034336045
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number P 30-0 MG
Unit 1roll
Length (m) 10
Width (m) 1
Color Grey
Composition APP modified bitumen
Shelf Life 12 months from date of production
Storage Conditions Product must be stored in original unopened and undamaged sealed packaging in dry conditions and temperatures between +5 °C and +35 °C.
Effective Thickness (mm) 30 ± 5%
Resistance to Impact (mm) ≥ 600 at +23 °C
Tensile Strength (N/50mm) Longitudinal 600 ± 20%; Transversal 400 ± 20%
Elongation (%) Longitudinal 30 ± 15%; Transversal 30 ± 15%
Tear Strength (N) Longitudinal 150 ± 30%; Transversal 150 ± 30%
Joint Shear Resistance (N/50mm) Longitudinal 500 ± 30%; Transversal 350 ± 30%
Flow Resistance (°C) ≥ 120
Watertightness (kPa) 60
Ambient Air Temperature (°C ) +5 min./+50 max.
Relative Air Humidity (%) 80 max
Substrate Temperature (°C) +5 min. / +50 max.
Berat (Kg) 35.0
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SikaBit PRO P-30-0 MG is an APP modified, bituminous, torch-applied, waterproofing membrane. It is reinforced with a dimensionally stable non-woven polyester inlay. The underside has a thin polyethylene burn-off film for easy application. It can be applied to
wood, metal and concrete substrates including over existing bitumen roofing membranes. Top surface finish: mineral granules. Thickness: 3,0 mm
Feature
- Good watertightness
- Good elongation and cold flexibility
- Good mechanical properties (tensile, tear, shear)
- Good resistance to impact
- Easy to install by torching method
- Choice of primers to suit substrate and weather conditions
Use
Waterproofing membrane for:
- Flat roofs under protective layers or ballast
- Balconies and terraces under tiles
- As a top sheet in a double layer roofing system
- Exposed system
- Protection of various substrates in a wide range of applications

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan