Benetech Infrared Thermometer GM900 1unit
Rp1.099.900
Persediaan
Spesifikasi Produk
Model Number | GM900 |
---|---|
Unit | 1unit |
Temperature Range (°C) | 0 to 40 |
Repeatability | 1% of reading or 1°C |
Spectral Response (µm) | 8-14 |
Emissivity | 0.10-1.00 adjustable (0.95 Preset) |
Operating Humidity (%RH) | 10-95 Non-condensing, up to 30°C (86°F) |
Storage Temperature (°C) | -20 to 60 |
Power | 9V Alkaline or NiCd battery |
Dimensions (mm) | 175x100x49 |
Accuracy | 1% of reading or 1°C |
D:S Ratio | 12:1 |
Berat (Kg) | 0.8 |
Tanggal Produk Terdaftar | 06 October 2022 |
Terakhir Diperbaharui | 19 August 2025 |
Informasi Produk
Description
This unit consist of Optics, Temperature Sensor Signal amplifier, Processing circuit and LCD Display. The Optics collected the infrared energy emitted by object and focus onto the Sensor. Then the sensor translates the energy into an electricity signal. This signal will be turned out to be digital shown on the LCD after the signal amplifier and processing circuit.
Feature
Infrared thermometer possesses the following features:1. Max / Min / Difference / Average display
2. °C / ℉ temperature unit conversion
3. Data retention
4. Positioning laser
5. LCD backlight
6. High / low temperature alarm settings
7. Measurement data storage
8. Automatic shut-down
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |