Hygiena Digital Dry Block Incubator INCUBATOR Compatible for IB003 and IB004 Small Format 1pc

#Nomor SKU S033942018
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number INCUBATOR
Unit 1pc
Berat (Kg) 1.1
Tanggal Produk Terdaftar 03 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Digital Dry Block Incubator is designed for Hygiena’s variety of test devices.
The incubators can be set to any temperature required for Hygiena products, and
are capable of up to 105 °C. Interchangeable blocks (sold separately) for the Lab
Format Incubator are independently heated, allowing the blocks to be held at
different temperatures.
• Auto-stop and sound alerts assist in perfect incubation time
• Flexible configuration accommodates swab test devices or larger tubes
• Heats to maximum temperature in 15 minutes
• Wide, digitally-controlled temperature range (RT+5 °C to 105 °C)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan