TPP Centrifuge Tubes Z707716 50ml 1pack(320pcs)

#Nomor SKU S033600642
Wishlist
Rp6.499.900
Persediaan

Spesifikasi Produk

Model Number Z707716
Unit 1pack(320pcs)
Manufacturer/Tradename TPP 91051
Material Cap; conical bottom tube; Polypropylene ; transparent tube
Sterility Sterile
Capacity (ml) 50
Berat (Kg) 16.0
Tanggal Produk Terdaftar 28 September 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TPP 50 mL and 15 mL Centrifuge Tubes are compatible with all standard centrifuges and their innovative design focuses on a tight seal, excellent transparency, clear graduations, and highly visible marking areas. The yellow screw cap closure on the TPP Centrifuge Tubes is tight and protected against overturning. The transparency of the tubes is excellent and the white marking areas on the top of the cap and side of the tube are highly visible. On the conical tubes, the distinct white graduations are continued to the bottom of the tube to accommodate small sample volumes. On the 500 mL tubes, the scale starts at 0.5 mL, and on the 15 mL tubes, the scale starts at 0.1mL.
Temperature Range for Polypropylene Tubes: -196°C to +121°C; Polystyrene Tubes: -40°C to +70°C; Maximum RCF for Polypropylene Tubes: 15500 × g*; Polystyrene Tubes: 1700 × g*.
* Depending on adapter and temperature
All Tubes are gamma Irradiated
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan