Electrolux Ultimate Care 300 Washer Dryer EWW8024D3WB White 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | EWW8024D3WB |
|---|---|
| Unit | 1unit |
| Dimensions (HxWxD) (mm) | 850x600x659 |
| Type | Washer Dryer |
| Capacity (kg) | 8/5 |
| Drum Volume (L) | 51 |
| Main Color | White |
| Accessories Included | Drain hose hanger, cap hole |
| Maximum Spin Speed (rpm) | 1200 |
| Total Wattage (W) | 2000 |
| Product Installation | Freestanding |
| Control Type | Touch controls with knob |
| Door Hinges | Left |
| Packing Dimension (HxDxW) (mm) | 870-960x628x645 |
| Maximum Depth (mm) | 568 |
| Number of Programs | 12 |
| Motor | EcoInverter |
| Time Delay | Delay Start |
| SNI License | Yes |
| SNI Number | SNI IEC 60335-2-7-2009 // SPPT SNI 824 220043 |
| Berat (Kg) | 67.0 |
| Tanggal Produk Terdaftar | 20 September 2022 |
| Terakhir Diperbaharui | 30 October 2025 |
Informasi Produk
Description
HygienicCare removes 99.9% allergens and germs.
EcoInverter motor uses 50% less energy.
Set quick cycles to suit your schedule
EcoInverter motor uses 50% less energy.
Set quick cycles to suit your schedule
Feature
Motor : EcoInverterHygienicCare
Timer delay : delay start
SensiCare
Quick cycles
Variable temperatures
OKOBall
Child lock
No. of programs : 12
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan