Branson Ultrasonic Bath CPXH Series CPX8800H-E 20.8L 1unit
Rp96.999.900
Persediaan
Spesifikasi Produk
Model Number | CPX8800H-E |
---|---|
Unit | 1unit |
Tank Capacity (L) | 20.8 |
Tank Dimensions (mm) | 495x290x150 |
Overall Dimensions (mm) | 596x466x391 |
Drain | Yes |
Berat (Kg) | 11.8 |
Tanggal Produk Terdaftar | 14 September 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Bransonic CPXH ultrasonic baths are the most technologically advanced Branson ultrasonic baths available. With programmable features, digital operation, and high/low power options, the CPXH is the most versatile system available.
Feature
- Sweep frequency eliminates standing waves and creates consistent cavitation throughout the tank, eliminatingdead zones for long life.
- 40 kHz industrial transducers.
- 99-minute digital timer and continuous operation.
- Can be heated up to 69°C/156.2°F and set for Fahrenheit or Celsius.
- Degassing and conditioning the solution: The CPXH degassing period can be set up to 90 minutes. Extended
degas time periods allow for "beyond cleaning" applications such as cell disruption, mixing, dissolving solids into the liquid and many more commonly used laboratory processes that require liquid processing.
- Ultrasonic Power Tracking: The new CPXH Series Bransonic control circuitry actively tracks the operating frequency of the bath and immediately brings the tank’s frequency back to its optimum point. What this means to the end user is that the CPXH Series Bransonic bath will always deliver the same ultrasonic power without depending on the operator to make adjustments. The new CPXH Series Bransonic delivers unwavering cavitation, steady activity in the bath, even when the load conditions change.
- Programmable: The CPXH Series is completely programmable.
Once the process is entered into the controller, the end user only has to start the program and they are free to leave the unit on its own to do the job. The programmable process allows the process engineer to choose the temperature set point in which the degassing and ultrasonic time periods are triggered to begin. Once the CPXH ultrasonic run time period is reached, the unit shuts off, delivering the same results - every time.
- Automatic ultrasonic activation: When the process temperature reaches the programmable set point, the
ultrasonic cycle begins. This includes selectable times for both degas and ultrasonic processing.
- High/low power control: When cleaning delicate parts, the CPXH allows the user to lower the amplitude of the acoustic energy in the bath: 100% power to the tank for normal applications, 70% power for delicate applications. Manipulating the output waveform in this manner greatly helps to avoid damage to the components in the bath during the ultrasonic process.
- High-temp safety alarm indicator for protection.
- Temperature calibration through front panel.
- Controls are located above and behind the cleaning tank in an easily accessible control tower panel, and raised above the tank to avoid damage from cleaning solutions.
- Convenient built-in pour drains are featured on .5- and .75-gallon models. Tank drains with valves are incorporated on models 1.5-gallon and larger.
- Plastic body, chemical-resistant.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan