Mikrotik Wireless Router RBD52G-5HacD2HnD-TC hAP ac2 1unit
Rp1.399.900
Persediaan
Spesifikasi Produk
Model Number | RBD52G-5HacD2HnD-TC |
---|---|
Unit | 1unit |
Product Code | RBD52G-5HacD2HnD-TC |
CPU | IPQ-4018 |
CPU Nominal Frequency (MHz) | 716 |
Dimensions (mm) | 34x119x98 |
Operating System | RouterOS |
Size of RAM | 128 MB |
Storage Size | 16 MB |
Storage Type | FLASH |
AC Speed | AC1200 |
Number of USB Ports | 1 |
USB Power Reset | Yes |
USB slot Type | USB type A |
Max USB current (A) | 1 |
Number of DC Inputs | 2 (DC jack, PoE-IN) |
Maximum Power Consumption (W) | 21 |
Cooling Type | Passive |
PoE in | Passive PoE |
PoE in Input Voltage (V) | 18-28 |
Certification | CE, FCC, IC, EAC, ROHS |
IP | IP20 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 31 August 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The hAP ac² is a Dual-concurrent Access Point, that provides Wifi coverage for 2.4 GHz and 5 GHz
frequencies at the same time. Five 10/100/1000 Ethernet ports provide Gigabit connections for your
wired devices, USB can be used for external storage or 4G/LTE modem, and device supports IPsec hardware acceleration.
frequencies at the same time. Five 10/100/1000 Ethernet ports provide Gigabit connections for your
wired devices, USB can be used for external storage or 4G/LTE modem, and device supports IPsec hardware acceleration.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan