NITTO KOHKI High Flow Cupla Socket HFL-2S-BRS-F BRASS FKM 1pc

#Nomor SKU S033147963
Wishlist
Rp689.900
Persediaan

Spesifikasi Produk

Model Number HFL-2S-BRS-F BRASS FKM
Unit 1pc
Body Material Brass
Seal Material Fluoro Rubber
Application Thread R 1/4
Dimension L (mm) (47)
Dimension D (mm) phi 26
Dimensions H (WAF) (mm) 19
Dimensions t (mm) Rc 1/4
Working Pressure (MPa) 1.0
Maximum Tightening Torque (N m) 9
Minimum Cross Section Area (mm²) 32
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 August 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Drastically increases flow volume while minimizing pressure drop.
- Both socket and plug have built-in automatic shut-off valves.
- High flow rate type to increase cooling effect.
- Quick connectionand disconnection of cooling pipes.
- Compact and space-saving design. Compared with the coupled length of SP CUPLA type A,that of HIGH FLOW CUPLA is reduced by 22%.
- Installation and maintenance can be done within a short time.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait