NITTO KOHKI High Flow Cupla Plug HFL-2P SUS304 EPDM 1pc
Rp569.900
Persediaan
Spesifikasi Produk
| Model Number | HFL-2P SUS304 EPDM |
|---|---|
| Unit | 1pc |
| Body Material | Stainless Steel SUS304 |
| Seal Material | Ethylene-propylene Rubber |
| Application Thread | R 1/4 |
| Dimension L (mm) | 30 |
| Dimensions c (mm) | 16.5 |
| Dimension D (mm) | phi 18.5 |
| Dimensions H (WAF) (mm) | Hex. 17 |
| Dimensions t (mm) | Rc 1/4 |
| Working Pressure (MPa) | 1.0 |
| Maximum Tightening Torque (N m) | 14 |
| Minimum Cross Section Area (mm²) | 32 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Drastically increases flow volume while minimizing pressure drop.- Both socket and plug have built-in automatic shut-off valves.
- High flow rate type to increase cooling effect.
- Quick connectionand disconnection of cooling pipes.
- Compact and space-saving design. Compared with the coupled length of SP CUPLA type A,that of HIGH FLOW CUPLA is reduced by 22%.
- Installation and maintenance can be done within a short time.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan