Sanwa Instrument Insulation Resistance Tester PDM508S 1pc
Rp3.299.900
Persediaan
Only 1 left
Spesifikasi Produk
Model Number | PDM508S |
---|---|
Unit | 1pc |
Continuous Usage Time (hour) | about 4 |
Minimum Display (MΩ) | 0.05 |
Rated Measurement Voltage (V/MΩ) | 500/100 |
AC Voltage (V) | 600 |
DC Voltage (V) | 60 |
Dimensions (WxDxH) (mm) | 99x43x144 |
Power Supply | Laminated 9V dry battery (6LR61) x 1 (included) |
M Code | 3359142 |
Berat (Kg) | 0.6 |
Tanggal Produk Terdaftar | 23 August 2022 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
With insulation resistance measurement switch capable of single-shot and continuous measurement
Equipped with DC voltage measurement range (DC60V)
Discharge function to discharge charged voltage after measurement
Inner battery check that can measure built-in battery capacity Function
AC voltage measurement function that can determine the live line status
With a neck strap that can be used with both hands at the time of measurement
Equipped with DC voltage measurement range (DC60V)
Discharge function to discharge charged voltage after measurement
Inner battery check that can measure built-in battery capacity Function
AC voltage measurement function that can determine the live line status
With a neck strap that can be used with both hands at the time of measurement
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan