3M Lakban Kertas 777 untuk Architerctural Painting (Selotip) 777 6X18P Blue 1pack(20roll)
Rp90.000
Persediaan
Only 1 left
Spesifikasi Produk
Model Number | 777 6X18P |
---|---|
Unit | 1pack(20roll) |
Color | Blue |
Length (m) | 18 |
Material | Substrate: Plane paper, Adhesive: Acrylic |
Adhesion (N/10mm) | 1 |
Continuous Use Temperature (°C) | 150 (30 minutes) |
Tensile Strength (N/mm) | 44/10 |
Thickness (mm) | 0.095 |
Width (mm) | 6 |
M Code | 39540453 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 23 August 2022 |
Terakhir Diperbaharui | 22 July 2025 |
Informasi Produk
Description
Masking tape with excellent cost performance.
For straight lines, it is easy to paste straight.
Moderate adhesive strength that is easy to apply in both summer and winter.
With heat resistance of 150 °C for 30 minutes, it can also be used for baking finish.
Can be cut by hand.
For straight lines, it is easy to paste straight.
Moderate adhesive strength that is easy to apply in both summer and winter.
With heat resistance of 150 °C for 30 minutes, it can also be used for baking finish.
Can be cut by hand.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan