YOKOHAMA Ban Mobil GEOLANDAR M/T G003 185/85R16 105N 1pc

#Nomor SKU S032852202
Wishlist
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number G003
Unit 1pc
Tire Size 185/85R16
Width (mm) 185
Pattern G003
Ring Velg (inch) 16
Speed Rating N
Aspect Ratio 85
Load Index Rating 105
Berat (Kg) 19.0
Tanggal Produk Terdaftar 06 August 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Profile & Construction
- High-rigidity 3-ply Construction
Ensuring excellent steering stability and side-cut resistance.
- Special sidewall construction
Enhancing steering stability and side-cut resistance.
- Full Nylon Cover
Preventing damage from reaching the bottom of the groove, improving durability.
- Large-size Rim Protector
Protecting the wheels and keeping mud from getting out between the tires and rims.
Side design
Tread design extended to Side : Appearance, Durability and Off road traction
Tread Pattern
New aggressive Block Pattern contribute to better performance.
Optimized Lug Groove
Optimized Sipes
Mud and Stone Ejector
Low Noise
Pitch variation positively works for pattern noise because of dispersed pitch and low peak noise.
Tread Compound
New High Hardness Compound contribute to longer mileage, Anti-cut & Chipping, Better Handling and off road traction.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan