YOKOHAMA Ban Mobil Advan Fleva V701 245/35R19 93W 1pc
Rp3.399.900
Persediaan
Spesifikasi Produk
Model Number | V701 |
---|---|
Unit | 1pc |
Tire Size | 245/35R19 |
Width (mm) | 245 |
Pattern | V701 |
Ring Velg (inch) | 19 |
Aspect Ratio | 35 |
Load Index Rating | 93 |
Overall Diameter (mm) | 655 |
Approved Rim Width (inch) | 8-9.5 |
Berat (Kg) | 19.0 |
Tanggal Produk Terdaftar | 06 August 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Most advanced ADVAN profile- Profile adapted from the ADVAN Sport V105.
- Improvement of the steering stability by high speed range requested by European car manufacturer.
- Improvement of optimization of the ground contact
Differentiating between the pitch layout for the shoulder and center
- Increased tread pattern stiffness realizes a more direct feeling to handling.
- Optimized ground contact area.
- Reduces tire noise, and enhances ride quietness
Cool & Attractive Design
A direction pattern offers an attractive and aggressive look
Lightning-shaped straight grooves
The main grooves have more edge components through a lightning-shaped design.
In addition to the improved traction this delivers excellent hydroplaning resistance.
Wide sword grooves
The lug grooves have more edge components.
The non-penetrating lug groove increases block stiffness and enhances the direct feeling of handling
Directional tread pattern
Features a directional tread pattern with more edges facing the road surface.
A direction pattern offers an attractive and aggressive look.
Claw grooves
The claw grooves push aside water at corners.
The groove design increases effective groove length.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan