Totolink 300Mbps Wireless N Range Extender EX200 1unit
Rp199.900
Persediaan
Spesifikasi Produk
Model Number | EX200 |
---|---|
Unit | 1unit |
Antenna | 2 4dBi External Antennas |
Wireless Security | 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK (TKIP/AES) |
Data Rate (Mbps) | Up to 300 |
Power Supply (V/A) | 5/1 internal power |
Button | 1x WPS Button, 1xRESET Button |
Dimensions (LxWxH) (mm) | 52x85.7x30.9 |
Reception Sensitivity | 11b 11M; 81 dBm, 11g 54M; 68 dBm, 11n HT20; 65 dBm HT40; 62 dBm |
EIRP (dBm) | <20 |
Interface | 1x 10/100BaseTx (Auto MDI/MDIx ) RJ45 port |
LED Indicator | 1x SYS, 1x Wi-Fi |
RF Frequency (GHz) | 2.4-2.4835 |
Standard & Protocol | IEEE 802.11n, IEEE 802.11g, IEEE 802.11b |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 06 August 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
EX200 is a 2.4G wireless N range extender designed to expand the coverage of existing Wi-Fi network to eliminate "dead spots".By pressing the WPS button on both EX200 and router in two minutes, Wi-Fi network could be extended quickly and easily.With wall-plugging design, two high performance antennas, up to 300Mbps wireless N speed, EX200 can meet users’ demands for wireless Internet access on hard-to-reach areas.
Package Contents:
EX200 Wireless Extender x1, Quick Installation Guide x1
Package Contents:
EX200 Wireless Extender x1, Quick Installation Guide x1
Feature
Complies with 802.11b/g/n standards.Up to 300Mbps date rate for Wi-Fi network.Two external antennas enhance the throughput’s stability.Portable and compact stylish design.Supports quick setting by smart phone.Supports WPS (Wi-Fi Protected Setup) Wi-Fi extension by one-click.One Ethernet port for connecting wired devices to wireless network.Energy saving and environmental protection.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan