PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga) PRJ-888 2D/1D 1unit
Rp739.900
Persediaan
Spesifikasi Produk
| Model Number | PRJ-888 |
|---|---|
| Unit | 1unit |
| Image (HxV) (Pixel) | 640x480 |
| Light Source Aiming (nm) | 617 LED |
| Illumination (K) | 6500 LED |
| Depth Of Field (mm) | 40-200 (@UPC/EAN13mil PCS=90%); 20-250 (@QR 20mil PCS=100%) |
| Scan Angle (°) | Elevation Angle : 65/Tilt Angle : 30/Declination : 55 |
| Field of View (°) | 34 horizontal, 28 vertical |
| Read Resolution (mil) | More than 5 |
| Print Contrast | More than 25% |
| Visual Indicator | Blue LED Lights, Buzzer |
| Communication Interfaces | TTL-232, USB (HID-KBW, Virtual serial Port) |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 25 July 2022 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Deskripsi
PANDA-888 2D Image Barcode Scanner (High Perfomance)
OPERATIONAL PARAMETER
Beeper Operation Programmable tone & Volume
OPERATIONAL PARAMETER
Beeper Operation Programmable tone & Volume
Peringatan
Note : Upgrade Model Lama PRJ-830/890/895 to full 2DFeature
- Plug and play, not need any driver, easy to operate. - Use Complete dust-proof design to meet more applications.
- Using latest decoder technology, can read all 1D and 2D barcodes.
- Ergonomic design, comfortable operating sense, it is not easy to fatigue.
- Supports to read screen barcodes, such as mobile phones and computers.
- Widely used in Wechat pay and Alipay, can quickly realize the ID and QR codes.
- Blue LED indicator and loud buzzer sound, can quick feedback reading recods
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/PANDA%20SCANNER%20Barcode%20Scanner%20Handheld%20(Tembakan%20Harga)%20PRJ-888%202D%2F1D%201unit/axS032705393-1.jpg)