3M Comfort Grip Glove CGM-CR Cut Resistant (ANSI 3) Size M 1pc
Rp369.900
Persediaan
Spesifikasi Produk
Model Number | CGM-CR |
---|---|
Unit | 1pc |
Size | Medium |
Color Family | Gray |
Product Type | Cut Resistant Work Gloves |
ANSI Cut Resistant Level | 3 |
Material | Polyethylene |
Color | Gray |
Berat (Kg) | 2.0 |
Tanggal Produk Terdaftar | 22 July 2022 |
Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Description
Excellent for jobs requiring dexterity when handling sharp parts
Typical applications include handling abrasive or sharp materials; forming, bending or machining sharp parts; cable pulling and wire handling; cable preparation
Available in two levels of protection: ANSI Cut Level 3, EN388 4544, and ANSI Cut Level 2, EN388 4343
Long-lasting, durable and washable
3M Comfort Grip Cut Resistant Gloves have the same features and comfort as the General Use Gloves with even greater cut, puncture and tear resistance. These medium duty gloves are excellent for jobs requiring dexterity when handling sharp parts.
Two varieties allow you to customize your cut level to the job's requirements. The CG-CR (L3) series is rated ANSI Cut Level 3, EN388 4544 and is nitrile foam coated. The CG-CRE (L2) series is rated ANSI Cut Level 2, EN388 4343 and is polyurethane coated. Both are varieties are washable and feature a knit wrist cuff style.
Typical applications include handling abrasive or sharp materials; forming, bending or machining sharp parts; cable pulling and wire handling; cable preparation
Available in two levels of protection: ANSI Cut Level 3, EN388 4544, and ANSI Cut Level 2, EN388 4343
Long-lasting, durable and washable
3M Comfort Grip Cut Resistant Gloves have the same features and comfort as the General Use Gloves with even greater cut, puncture and tear resistance. These medium duty gloves are excellent for jobs requiring dexterity when handling sharp parts.
Two varieties allow you to customize your cut level to the job's requirements. The CG-CR (L3) series is rated ANSI Cut Level 3, EN388 4544 and is nitrile foam coated. The CG-CRE (L2) series is rated ANSI Cut Level 2, EN388 4343 and is polyurethane coated. Both are varieties are washable and feature a knit wrist cuff style.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan