Sunflex Selang Oroflex 10 Bar OF10-0800 Black 8inch 1roll(60m)
Rp61.999.900
Persediaan
Spesifikasi Produk
| Model Number | OF10-0800 |
|---|---|
| Unit | 1roll(60m) |
| Size (inch) | 8 |
| Color | Black |
| Length (m) | 60 |
| Inner Diameter (mm) | 203 |
| Inner Diameter (inch) | 8 |
| Wall Thickness (mm) | 3.4 |
| Wall Thickness (inch) | 0.13 |
| Working Pressure (Bar) | 10 |
| Working Pressure (psi) | 150 |
| Brust Pressure (Bar) | 25 |
| Brust Pressure (Psi) | 363 |
| Tensil Strength (kg) | 23.6 |
| Bend Radius (m) | 3 |
| Hose Weight (kg/m) | 1.848 |
| Composition | Synthetic Rubber And Polyester-Polyamide Textile |
| Surface | Ribbed For Maximum Abrasion Resistance |
| Service Temperature (°C) | -20 to +80 |
| Standard Length (m) | 30-60 (Up To 200m To Order) |
| Berat (Kg) | 110.8 |
| Tanggal Produk Terdaftar | 21 July 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Industrial Washdown
- Rink Flooding
- Flexible Pipeline
- Irrigation Supply
- Water Bypass Systems
- Submersible And Portable Pump Discharge
- Cable Cover
- Light Weight Sludge Supply
- Chemical Solution Transfer
- Rink Flooding
- Flexible Pipeline
- Irrigation Supply
- Water Bypass Systems
- Submersible And Portable Pump Discharge
- Cable Cover
- Light Weight Sludge Supply
- Chemical Solution Transfer
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/egS032585520-1.jpg)