NTN Flanged Unit Cast Housing Set Screw Type UCF212-204D1 1pc

#Nomor SKU S032581386
Wishlist
Rp669.900
Persediaan

Spesifikasi Produk

Model Number UCF212-204D1
Unit 1pc
Finishing Material Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
Mounting Pitch (inch) 5-5/8
Mounting Screw 5/8
Shaft Diameter (inch) 2-1/4
Total Height (inch) 6-7/8
Bearing Type UC
Housing Type Square Flange
Lubrication Relubricatable type
Dimension A (inch) 1-7/8
Dimension A0 (inch) 2-45/64
Dimension A1 (inch) 23/32
Dimension A2 (inch) 1-9/64
Dimension N (inch) 3/4
Dimension B (inch) 2.5630
Dimensions s (inch) 1.000
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The shape of the bearing housing is square and it is designed to be attached such as to the side wall of the machine by 4 bolts, also the structure around the bearing is simple and easy to install, so it is most widely used in the flange type.
Use
For transmission devices and general machinery.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan