ABB Soft Starter PSR12-600-70 1pc
Rp2.599.900
Persediaan
Spesifikasi Produk
Model Number | PSR12-600-70 |
---|---|
Unit | 1pc |
Connecting Capacity Control Circuit (mm²) | 1x0.75-2.5, 2x0.75-2.5, Rigid 1/2x0.75-2.5 |
Connecting Capacity Supply Circuit (mm²) | Rigid 1/2x0.75-2.5 |
Adjustable Rated Motor Current | No |
By-pass Signal Relay | No |
Communication | FiledBusPlug(Optional) |
Current Limit Function | No |
Fault Signal Relay | No |
Product Depth/Length (mm) | 45 |
Initial Voltage During Start | 40-70% |
Integrated Electronic Overload | No |
Overload Protection | Recommended MS132 10.00-16.00 |
Overload Signal Relay | No |
Ramp Time (s) | 0-20, 1-10 |
Product Height (mm) | 140 |
Product Width (mm) | 114 |
Rated Control Circuit Voltage (V) | 50Hz / 60Hz 100-240 AC, DC Operation 24 |
Connecting Capacity Main Circuit (mm²) | Rigid 1/2x0.75-2.5 |
Degree of Protection | IP20 |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 14 July 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ABB Soft Starter, 12A Rated Operating Current, 240V AC Rated Control Voltage - 1SFA896106R7000
Protect your motors from the stress of suddenly powering on and shutting off at full speed with this soft starter from ABB. Thanks to a wide voltage range between 100 and 240V AC 50/60Hz, you can use it with all standard mains electricity sources. It also has a built-in bypass that minimises heat production to help you save energy. As you can install this unit in motor systems with a current between 3 and 45A, it's a versatile option.
Features & Benefits
- Compact dimensions of 45 (L) x 114 (W) x 140mm (H) for high-density packing
- Broad operating temperature range between -25°C and +70°C suits industrial environments
- IP20 rating means it's touch-proof to prevent shocks during installation and maintenance
Applications
- Manufacturing machinery
- Electric motors
- Transportation industry
- Pumping systems
When should I use a soft starter over a variable frequency drive?
You should use a soft starter over a VFD in motors with a single speed. Soft starters are also smaller, which suits systems where space is limited.
How many starts can this product handle per hour?
The number of starts this unit can handle depends on the motor's current. For example, you could get up to 60 starts in an hour with a 9A engine.
Protect your motors from the stress of suddenly powering on and shutting off at full speed with this soft starter from ABB. Thanks to a wide voltage range between 100 and 240V AC 50/60Hz, you can use it with all standard mains electricity sources. It also has a built-in bypass that minimises heat production to help you save energy. As you can install this unit in motor systems with a current between 3 and 45A, it's a versatile option.
Features & Benefits
- Compact dimensions of 45 (L) x 114 (W) x 140mm (H) for high-density packing
- Broad operating temperature range between -25°C and +70°C suits industrial environments
- IP20 rating means it's touch-proof to prevent shocks during installation and maintenance
Applications
- Manufacturing machinery
- Electric motors
- Transportation industry
- Pumping systems
When should I use a soft starter over a variable frequency drive?
You should use a soft starter over a VFD in motors with a single speed. Soft starters are also smaller, which suits systems where space is limited.
How many starts can this product handle per hour?
The number of starts this unit can handle depends on the motor's current. For example, you could get up to 60 starts in an hour with a 9A engine.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan