ABB Soft Starter PSR3-600-70 1pc

#Nomor SKU S032535242
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number PSR3-600-70
Unit 1pc
Connecting Capacity Control Circuit (mm²) 1x0.75-2.5, 2x0.75-2.5, Rigid 1/2x0.75-2.5
Connecting Capacity Supply Circuit (mm²) Rigid 1/2x0.75-2.5
Adjustable Rated Motor Current No
By-pass Signal Relay No
Communication FiledBusPlug(Optional)
Current Limit Function No
Fault Signal Relay No
Product Depth/Length (mm) 45
Initial Voltage During Start 40-70%
Integrated Electronic Overload No
Overload Protection Recommended MS116 0.63-4.00
Overload Signal Relay No
Ramp Time (s) 0-20, 1-10
Product Height (mm) 140
Product Width (mm) 114
Rated Control Circuit Voltage (V) 50Hz / 60Hz 100-240 AC, DC Operation 24
Connecting Capacity Main Circuit (mm²) Rigid 1/2x0.75-2.5
Degree of Protection IP20
Berat (Kg) 0.4
Tanggal Produk Terdaftar 14 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PSR Soft Starter
This range covers motor currents from 3 to 45A. With their compact design, the PSR Soft Starters are ideal for installations in places where space is limited and where there is a demand for easy installation. All sizes include a run signal relay, while sizes from 25A are also provided with an output signal for TOR (Top of Ramp), i.e. Full Voltage. With standard performance the PSR Soft Starters handle 10 starts per hour. When an auxiliary fan is added, the starting capacity is increased to 20 starts per hour.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan