ABB Compact Selector Switch C2SS1-10B-20 Black 1box(10pcs)
Rp819.900
Persediaan
Spesifikasi Produk
Model Number | C2SS1-10B-20 |
---|---|
Unit | 1box(10pcs) |
Enclosure Type NEMA | Type1, Type12, Type13, Type3R, Type4, Type4X |
Illumination | Non-illuminated |
Product Depth/Length (m) | 0.072 |
Product Height (m) | 0.03 |
Connecting Capacity (mm²) | Flexible with Ferrule (1x0.5-1.5, 2x0.5-1.5); Flexible with Insulated Ferrule (1x0.5-1.5, 2x0.5-1.5); Flexible (1x0.5 -1.5, 2x0.5 -1.5); Solid (1x0.5-1.5, 2x0.5-1.5) |
Pollution Degree | 3 |
Maintained Positions | B, C |
Product Width (mm) | 30 |
Rated Frequency (Hz) | 50 / 60 |
Rated Impulse with Stand Voltage (kV) | 6 |
Rated Insulation Voltage (V) | 300 |
Degree of Protection | Front IP66, Front IP67, Front IP69K, Terminals IP20 |
Actuator Type | Short handle |
Color | Black |
Power Loss (W) | Maximum 5 |
Mechanical Durability | 0.5 million |
Number of Auxiliary Contacts NC | - |
Number of Auxiliary Contacts NO | 2 |
Ambient Air Temperature (°C ) | Operation: (-25 to +70), Storage: (-40 to +85) |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 14 July 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SELECTOR SWITCH C2SS1-10B-20
Compact Selector Switch - 2-pos Fixed B&C - Short handle - Black - Non-illuminated - Black plastic - 2NO
Compact Selector Switch - 2-pos Fixed B&C - Short handle - Black - Non-illuminated - Black plastic - 2NO
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan