Aula Gaming Keyboard Mechanical S2022 Pink 1unit

#Nomor SKU S032472837
Wishlist
Rp319.900
Persediaan

Spesifikasi Produk

Model Number S2022
Unit 1unit
Dimensions (mm) 435x125x38
Keys 104
OS Support WindowsXP / 7/8/10
Keys Lifetime 60 million clicks
Cable Length (m) 1.6
Connectivity USB Interface
Berat (Kg) 1.3
Tanggal Produk Terdaftar 07 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AULA S2022 is a high-value and powerful faction, four colors are available (pink, blue, green, black)
The keycap adopts two-color injection molding process, which is durable and not easy to fade. Multi-color optional
Ultra-thin keyboard, sensitive keystrokes, trigger stroke 2.0MM
Using mechanical axis switch design, 60 million keystrokes life, durable, excellent hand feeling
Support 26-key conflict-free function
With intelligent sleep mode: the host enters the sleep or standby state, the backlight function is turned off, and the host resumes the previous mode after it is started.
Keycap and gap backlight, uniform color, optional single color or mixed light
The keyboard has a humanized design, and a series of commonly used shortcut function keys are added in conjunction with Fn.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait