Jimco Oil Filter for HINO 15607-1731 199mm 1pc
Rp139.900
Persediaan
Spesifikasi Produk
Model Number | 15607-1731 |
---|---|
Unit | 1pc |
Filter Type | Oil Filter |
Height (mm) | 199 |
Catatan | None |
Outer Diameter (mm) | 110 |
Qty (box) | 12 |
Type Detail | Spin on |
Volume Per Carton | 0.04 |
Cross Reference | C012, 156071731, 156071732, 156071733, 4285963, HDZ319, Z319, SP4242/1, SFO1731, C012, C602A, C1304, P552050, LF3618,J8610594, J8610731, 15613EV020 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 04 July 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
JIMCO’s Oil Filters remove impurities and undesired components from the oil that flows through an internal combustion engine in on- and off- road motor vehicles, light aircraft, and various naval vessels. The oil is necessary to lubricate the engine, and as such, it has to be free from particles that could slow it down by enhancing forces of friction, and greatly reducing effectiveness and efficiency of the engine. JIMCO’S oil filter gets rid of these particles, enabling the oil to lubricate the engine.
Use
Ranger Ho7D, Ho7Ct, Rk, Lohan / Fm 260Euro I, Sg, Rg, Fm173
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan