Jimco Oil Filter for Daihatsu 15601-BZ010-86 71.5mm 1pc

#Nomor SKU S032446999
Wishlist
Rp24.000
Persediaan

Spesifikasi Produk

Model Number 15601-BZ010-86
Unit 1pc
Filter Type Oil Filter
Height (mm) 71.5
Catatan None
Outer Diameter (mm) 65
Qty (box) 50
Type Detail Spin on
Thread Size (inch) 3/4X16
Cross Reference 1560187Z01,15601BZ010, SFO6010,1560187702001, C1138
Berat (Kg) 1.0
Tanggal Produk Terdaftar 04 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIMCO’s Oil Filters remove impurities and undesired components from the oil that flows through an internal combustion engine in on- and off- road motor vehicles, light aircraft, and various naval vessels. The oil is necessary to lubricate the engine, and as such, it has to be free from particles that could slow it down by enhancing forces of friction, and greatly reducing effectiveness and efficiency of the engine. JIMCO’S oil filter gets rid of these particles, enabling the oil to lubricate the engine.
Use
Xenia / Avanza/Terios/Grandmax/Agya/Calya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan