Solent Lubricants Plus Gel Hand Sanitiser 5L 1pc

Rp1.199.900
Persediaan

Spesifikasi Produk

Unit 1pc
Contains Alcohol Yes
Package Type Screw Top Bottle
Volume (ml) 5000
Standards Met EN1276; EN13727
Scent Fragrance Free
Packaging Jerry Can
Berat (Kg) 5.4
Tanggal Produk Terdaftar 01 July 2022
Terakhir Diperbaharui 28 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cool Gel is an alcohol based hand sanitiser. Available in a variety of sizes, it's an ideal way to keep hands clean without the use of water or towels. A simple and effective way to kill germs and bacteria on hands in a swift manner.
Peringatan
- Gramasi dan kemasan Produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.
Warning
- Independently tested
- Product grammage and packaging may change at any time following the latest packaging.
Feature
- Formulated to spread easily across the skin for maximum efficiency
- Instantly kills any bacteria, MRSA, yeast or moulds that may be present
- Fast drying to remove the need of rinsing or drying hands with a towel
- Available in 80ml, 500ml, 2ltr, 5ltr, 10ltr and 25ltr to ensure you purchase the size best suited to your needs
Use
Typical Applications
- Ideal for use where hand washing alone may not be sufficient or areas where it's of great importance to keep hands completely free from germs such as hospitals, shared work spaces, toilets and food handling industries
- Also suitable for everyday, daily use

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan