OMRON Voltage Sensor SDV SDV-FH61-AC120V 1pc

#Nomor SKU S032420302
Wishlist
Rp5.099.900
Persediaan

Spesifikasi Produk

Model Number SDV-FH61-AC120V
Unit 1pc
Timer Function None
Input For direct current and alternating current (switched by switch)
Shock Resistance Destruction (m/s²) 294
Shock Resistance Malfunction (m/s²) 98
Vibration Resistance (Malfunction) 16.7Hz Double amplitude 1mm 3 directions 10min
Type of Operation Single operation type (overvoltage or undervoltage detection)
Vibration Resistance (Destruction) 10 to 25Hz, double amplitude 2mm (up to 19.6m/s2) 3 directions 2h
Kesalahan (Settling error) Operating value ± 2%, reset value ± 7% (ratio to settling value)
Withstand Voltage AC2000V 1min (between all electrical circuits and outer box, between input terminal and power supply terminal)
Control Power Supply (V) AC 120
Lightning impulse withstand voltage ± 1.2x50μs 4500V (between electric circuit and outer box) ± 1.2x50μs 3000V (between power terminals)
Operating Time (s) Operating time 0.5 or less (when overvoltage settling: when operating value changes from 80% to 120%, undervoltage settling: when operating value changes from 120% to 80%)
Insulation Resistance (MΩ) 10 or more (between electrical circuit and outer box, between input terminal and power supply terminal) (at 500 VDC)
Influence of Temperature Operation value (1) : ± 2%, (2) : ± 4% (1) : 0 to 40°C (2) : - 10 to 55°C (but, 4 to 12 mV range of type SDV-FL (1) ± 4% (2) ± 8%)
Influence of frequency Operation value ± 1%; When an alternating current is input, the case of 20 to 500Hz change (input side)
Influence of Control Power Operation value ± 1%; DC power supply fluctuation range: 80 to 130%; AC power fluctuation range: 85 to 110%
Operating Value Setting Range (V) 10-300 (AC/DC input shared)
M Code 46652347
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2022
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New series with voltage and sensor timer functions suitable for voltage detection and alarm applications Overvoltage detection, undervoltage detection (switched by switch) single action type (SDV-F) and double action type (SDV-) D) Prepare two types.
Added series with single-action timer function with on-delay / off-delay / power start-up lock timer (switched). (SDV-FH @ T)
Overcurrent and undercurrent can be detected in combination with the shunt SDV-SH.
For AC voltage and DC voltage. (Both SDV-F and -D are switched with a switch)
The DC minute input dedicated product (SDV-FL) can be switched with or without DC polarity.
The return value setting range is even wider. (2-30% SDV-F)
Equipped with light-emitting diode for operation display that is convenient for operation inspection. (SDV-F, -D)
Obtained safety standards UL and CSA. (SDV-F)
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.
Feature
A new series of Baltyji Sensor Timer Functions for Voltage Detection/Alarm Formation is newly added Series
SDV-F) and 2-Migration Formulation of Overvoltage Detection, Insufficient Voltage Detection (Switch Switch) Prepare two types of SDV-D) .
On Dailed/Off Dealing/Power Start Lock Timer (Switched by Switch) Series is added with a single operational timer function with an operation function. (Form SDV-FH T)
Over Current and Insufficient Current can also be detected by the combination with the divider type SDV-SH.
AC voltage and DC voltage. (Form SDV-F, -D -D is switched by the switch)
DC microwetting dedicated product (Form SDV-FL) can be switched without direct current polarity and without polarity.
Return value settling range can be further established widely. (2-30% SDV-F)
Equipped with a light emitting diode for operation display convenient for operation check. (Form SDV-F, -D)
Safety Standard UL, CSA Acquisition. (Form SDV-F)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait