OMRON Standard Type Proximity Sensor E2E-X7D1-M1GJ 1M 1pc

#Nomor SKU S032390858
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number E2E-X7D1-M1GJ 1M
Unit 1pc
M Code 63697263
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2022
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard wide variation of magnetic metal presence / absence detection (optimal model can be selected according to conditions)
A lineup of different frequency types to prevent mutual interference Achieves excellent environmental resistance (standard cord material is oil resistant PVC, and the detection surface is made of cutting oil resistant material)
Cord protector is used as standard to prevent disconnection
Feature
For equipment that does not cause sudden arrival due to "long distance detection"
Even if the Dog is separated by the vibration of the device, it is difficult to detect
Even if there is a variation in the seating position of the workpiece, it is difficult to collide
Long distance stability detection technology "Thermo distance controlxIoT"
To facilities that can be recovered in a short time by skillless by "improvement of usability"
Exchange time using "E-jig" only 10 seconds
Further reduce sudden stop due to failure due to "oil-resistant power value 2 years"
Improve the degree of freedom of equipment design by "miniaturization"
It is easy to arrange for welding jigs
Consolidate models and unify inventory models
If it is 3-wire type "IO-LINK", it is possible to detect early and the phenomenon
Predictive maintenance of equipment by "status monitoring"
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan